- Product Details
Hansen Technologies LB3-115 Vari-Level Adjustable Level Control
Hansen Technologies Ammonia Vari-Level Adjustable Level Controls. Cat No: LB3-115. Power Supply - Standard 115V, 50/60 Hz, Optional 230V, 50/60 Hz. Size: 120" Probe.
Product Details
- Stock No: CBRE30
- Manufacturer: Hansen Technologies
- Model: LB3-115
- Serial Number: BT1937B
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 5
- Width (Inches): 5
- Height (Inches): 15
- Weight (LBS): 10
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!