Hansen Technologies LB3-115 Vari-Level Adjustable Level Control
Hansen Technologies Ammonia Vari-Level Adjustable Level Control. Cat No: LB3-115. Size: 120" Probe. Power Supply: Standard 115V, 50/60 Hz, Optional 230V, 50/60 Hz. Ambient Temperature: +32F to +120F.
Product Details
- Stock No: CBRE31
- Manufacturer: Hansen
- Model: LB3-115
- Serial Number: 19336
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 5
- Width (Inches): 10
- Height (Inches): 15
- Weight (LBS): 20
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!