Hawker Siddeley Motor- 3.0 HP

Hawker Siddeley Motor- 3.0 HP

Hawker Siddeley Motor- 3.0 HP. S/N: E270144. Explosion proof. Motor specifications: 3.0 hp, 1720 rpm, 460 V, 4.1 amps, 60 Hz, 3 phase. Frame: ES184TC. Type: TEFC. Code: K. Design: B. Insulation class: F. UL Listed No: AJ42660. Class I Groups C & D. Class II Groups E & F. Shaft diameter: 1-1/8 in. Overall dimensions: 16 in. L x 10 in. W x 16 in. H.

Product Details

  • Stock No: RPAG1124S.
  • Manufacturer: Hawker
  • Serial Number: E270144

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Hawker Siddeley Motor
  • Motor Horsepower(HP): 3
  • Motor RPM: 1720
  • Motor Voltage: 460
  • Motor Amps: 4.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: ES184TC

Dimensions:

  • Length (Inches): 16
  • Width (Inches): 10
  • Height (Inches): 16

Additional Product Details

Hawker Siddeley Motor- 3.0 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed