- Product Details
Heatcraft HDV2700L6CFA Low Temperature Vertical Condensing Unit
Heatcraft Refrigeration low-temperature condensing unit. Model: HDV2700L6CFA. Serial No: T19H23890. Part No: 87020401. Design Pressure - High Side: 450, Low Side: 178. R404A Capacity: 104800 BTU. Voltage: 208-230/3/60. Copeland Compressor - Model: 6DLNF93KE. Air Discharge: Vertical. Max Evaporators - Fan Amps: 20, Heater Amps: 80(2). Connections (in) - Suction: 2-1/8 in, Liquid: 1-1/8 in.
Product Details
- Stock No: OTIS22
- Manufacturer: Heatcraft
- Model: HDV2700L6CFA
- Serial Number: T19H23890
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- Motor Horsepower(HP): 34
- Motor Amps: 4.8
Dimensions:
- Length (Inches): 146
- Width (Inches): 45
- Height (Inches): 58
- Weight (LBS): 1,600
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2021
- Spec Sheet Available: Yes
- Product Purchased From: Snack Food Industry
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!