Heinzen Stainless Steel Shaker Table

Heinzen Stainless Steel Shaker Table

Heinzen Stainless Steel Shaker Table. Renold Inc. Ajax vibrator. Size: 10DF. No. 22914. Oil capacity: 10 ounces, 30 S.A.E. WT. G01 tested. Pulley dia: 3-3/4 in. driver. 8-3/8 in. driven. Baldor Motor: 2 Hp, 1740 Rpm, 208-230/460 V, 6-5.6/2.8, 60 Hz, 3 Phase. Primary product tray dimensions: 4 ft. 11-1/4 in. L x 1 ft. 10 in. W. Screen size: 1/8 in. Secondary tray dimensions: 4 ft. 11-1/4 in. L x 1 ft. 10 in. W. Mesh size: .30 in. Water drainage tray: 8 ft. L x 2 ft. 5 in. W. Overall dimensions: 10 ft. 1 in. L x 3 ft. 4-1/8 in. W x 5 ft. 11-1/2 in. H.

Product Details
  • Stock No: SFEC3911.4
  • Manufacturer: Heinzen Manufacturing Inc.
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Heinzen Stainless Steel Shaker Table
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed