Henry Technologies 330G Ammonia Handwheel Globe Shut-Off Valve (3/4", FPT)

Henry Technologies 330G Ammonia Handwheel Globe Shut-Off Valve (3/4", FPT)

Unused still in box Henry Technologies ammonia handwheel globe shut-off valve. Type: 330G Globe. Size: 3/4 FPT

Product Details

  • Stock No: MGS107
  • Manufacturer: Henry Technologies
  • Model: 330G

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 6
  • Width (Inches): 3
  • Height (Inches): 6
  • Weight (LBS): 4
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: No
  • Product Purchased From: Produce Industry
Henry Technologies 330G Ammonia Handwheel Globe Shut-Off Valve (3/4", FPT)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed