- Product Details
Henry Technologies 5601 Pressure Relief Valve ( 1/2" FPT x 1" FPT)
Henry Technologies Refrigerant Pressure Relief Valve. Cat No: 5601. Set PSI Capacity: 150 PSI, 57.7 LBS Air/Min. Angle Type. Size: 1/2 FPT x 1 FPT.
Product Details
- Stock No: MGS95
- Manufacturer: Henry Technologies
- Model: 5601
- Serial Number: 1628
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 5
- Width (Inches): 3
- Height (Inches): 5
- Weight (LBS): 3
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Product Purchased From: Produce Industry
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!













