- Product Details
Henry Technologies Horizontal Oil Separator (73 in X 40in. 20 Gallons)
Henry Technologies Horizontal Oil Separator (73in x 40in. 20 Gallons) Serial Number: 40226. Tank National Board Number: 0-1500. Tank Estimated Capacity (Gallons): 20. Tank MAWP (PSI @ Temp): 300 PSIG @ 650 F. Tank MAWT (PSI @ Temp): -20 F @ 300 PSIG. Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 2013. Shipping Dimensions (Inches): 82 x 41 x 58. 650 LB
Product Details
- Stock No: HSR44
- Manufacturer: Henry Technologies
- Serial Number: 40226
Tank Details
- Refrigeration Tank Type: Oil Tank
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 73
- Tank Length (Inches): 40
- Tank Estimated Capacity (Gallons): 20
- Tank National Board Number: 0-1500
- Tank MAWP (PSI at temp): 300 PSIG @ 650 F
- Tank MAWT (temp at PSI): -20 F @ 300 PSIG
- Tank Inlets & Outlets Description: Inlet/Outlet(in): 4
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 82
- Width (Inches): 41
- Height (Inches): 58
- Weight (LBS): 650
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2013
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!