Hermetic Pumpen Ammonia Refrigerant Pump
Hermetic Pumpen Ammonia Refrigerant Pump
Hermetic Pumpen Gmbh Ammonia Refrigerant Pump. Order no.: 4110004093/11-01. Pump type: CNF40-160/1. Impeller: D 16.9 mm. Motor Type: AGC 3.0, 4.7 kW, 440V, 60 Hz. Model: 2005. Flow: 5.5-18 m3/h.
Product Details
- Product ID: 13601
- Stock No: OBSF025
- Manufacturer: Hermetic Pumpen Gmbh
- Model: 2005
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- 01_gallons_per_minute_gpm: 36
- 01_inletoutlet_1_size_inches: Inlet/Outlet
- 01_inletoutlet_1_type: 1.5
- 01_inletoutlet_2_type: Inlet/Outlet
- 01_inletsoutlets: 2
- 01_pump_type: Positive Displacement
- description: Hermetic Pumpen Gmbh Ammonia Refrigerant Pump. Order no.: 4110004093/11-01. Pump type: CNF40-160/1. Impeller: D 16.9 mm. Motor Type: AGC 3.0, 4.7 kW, 440V, 60 Hz. Model: 2005. Flow: 5.5-18 m3/h.
- manufacturer: Hermetic Pumpen Gmbh
- model: 2005
- name: Hermetic Pumpen Ammonia Refrigerant Pump
- product_id: 13601
- stock_no: OBSF025
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.