Hi Speed Checkweigher
Hi Speed Checkweigher. Model: CM. S/N: CM-117. Job No. 92040180. Wiring diagRam Industries: D2-81-147. Power supply: 115 V, 1.0 amps, 60 Hz, single phase. Adjustable operator touchpad control panel. Overall dimensions: 2 ft. L x 1 ft. 3 in. W x 5 ft. 4 in. H.
Product Details
- Stock No: HDFD361C.
- Manufacturer: Not Specified
- Model: CM
- Serial Number: CM-117
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!