Hi Speed Computa-weigh II Checkweigher

Hi Speed Computa-weigh II Checkweigher

Hi Speed Computa-weigh II Checkweigher. Model: C1. S/N: C7-1597. Power supply: 120 V, 1.5 amps, 60 Hz, single phase. Hi Speed Conveyor. Model: HED-85C-OT. S/N: 8050. Job No. 1286407. Sola Electric Transformer. Cat. No. 63-23-125-4. S/N: 8610 FP. Input: 95-130/175-235/190-260/380-520 V. Output: 120 V. Amps: 3.00/1.70/1.50/.75. 60 Hz. Conveyor dimensions: 7 in. W x 3 ft. 3 in. L. Infeed/exit height: 3 ft. (3) Groschopp Electric Motors, 1/10 hp, 3360 rpm, 220/380 V, .35/.2 amps, 60 Hz, 3 phase. Adjustable operator touchpad control panel. Max capacity: 50 lbs. Overall dimensions: 3 ft. 5 in. L x 2 ft. 7 in. x 5 ft. 1 in. H.

Product Details

  • Stock No: HDFD361B.
  • Manufacturer: Hi-Speed
  • Model: C1
  • Serial Number: C7-1597

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 3
  • Motor Manufacturer: Groschopp Electric
  • Motor Horsepower(HP): 0.1
  • Motor RPM: 3360
  • Motor Voltage: 220/380
  • Motor Amps: 35/.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 41
  • Width (Inches): 31
  • Height (Inches): 61
  • Weight (LBS): 50

Additional Product Details

Hi Speed Computa-weigh II Checkweigher

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed