Hinds Bock 18-Slot Dosing Filler- 1 oz.

Hinds Bock 18-Slot Dosing Filler- 1 oz.

Hinds Bock 18-Slot Dosing Filler- 1 oz. (ea). Model: 18P-01. S/N: 1191. Valve diameter: 1/8 in. Infeed Pressure Tank- 1/2 Gallon, maximum pressure: 120 psi. Inlets: (1) 3/4 in. dia. FNPT (air supply), (1) 1-1/2 in. dia. S-line fitting (product). Outlets: (1) 3/8 in. dia. air discharge port. Overall dimensions: 5 ft. 3 in. L x 3 ft. 2 in. W x 6 ft. 2 in. H.

Product Details

  • Stock No: 55.LOL60a.6
  • Manufacturer: Hinds-Bock Corporation
  • Model: 18P-01
  • Serial Number: 1191

Filler & Capper Details

  • Filler/Capper Type: Pressure Filler
  • Inline/Rotary: Inline
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 63
  • Width (Inches): 38
  • Height (Inches): 74

Additional Product Details

Hinds Bock 18-Slot Dosing Filler- 1 oz.

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed