Hisaka Works, Ltd. Plate Heat Exchanger - 55 sq. ft.

Hisaka Works, Ltd. Plate Heat Exchanger - 55 sq. ft.

Hisaka Works, Ltd. Plate Heat Exchanger. Design press: B-side: 5 kg/cm²G A-side: 5 kg/cm²G. Design temp: B-side: 99ºc A-side: 99ºc. Test press: B-side: 5.5 kg/cm²G A-side: 5.5 kg/cm²G. Surface area: 5.8 m². Net Weight 210 kg. Tightening length max: 86 min. 80mm. Inlets/Outlets: (4) 2 in. dia. Overall dimensions: 1 ft. 9 in. L x 2 ft. 6 in. W x 3 ft. 10-1/2 in. H.

Product Details

  • Stock No: DBHK208.2a
  • Manufacturer: Hisaka Works, Ltd.
  • Model: UX-125-KNJ-31
  • Serial Number: 73-4182

Heat Exchanger Details

  • Heat Transfer Surface Area (SQ FT): 55
  • Number of Plates: 31
  • Inlets & Outlets Description: Inlets/Outlets: (4) 2 in. dia.

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 21
  • Width (Inches): 30
  • Height (Inches): 46.5
  • Weight (LBS): 462.971

Additional Product Details

Hisaka Works, Ltd. Plate Heat Exchanger - 55 sq. ft.
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed