- Product Details
Hitran Transformer - 25 KVA
Hitran Transformer. S/N 048658-001. Type: Iso. Class: AA, 120 (+ - 5%) x 240 V, 220-208.4 x 104.2 amps, 25 KVA, 1 phase, 60 Hz. Cat No. AC0204-00. Overall dimensions: 26 in. L x 20 in. W x 32-½ in. H.
Product Details
- Stock No: SELM137.a
- Manufacturer: Hitran
- Serial Number: 048658-001
Transformer Details
- KVA: 25
- High Voltage: 120
- Low Voltage: 240
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 26
- Width (Inches): 20
- Height (Inches): 32.5
- Weight (LBS): 273
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!