Hobart Corp. Commercial Mixer - 60 quart

Hobart Corp. Commercial Mixer - 60 quart

Hobart Corp. Commercial Mixer - 60 quart. Model: H 600T. Serial no: 11-360-170. ML 53374. 2 HP, 460 Volts, 2.5 Amps, 60 Hz, 3-phase, 1725 RPM. Four speed settings with 15 minute timer. Accessories Included: 60 Qt SS Bowl, 60 Qt Bowl Dolly, 60 Qt D-Wire Whip, 60 Qt B-Flat Beater. Unit also features a front accessory port. Made in U.S.A., UL Listed, NSF Approved. Year: 1985. Weight: 750 lbs. Overall dimensions: 42 in. L x 30 in. W x 57 in. H. (ACN155).

Product Details
  • Stock No: SWCS202.25
  • Manufacturer: Hobart
  • Model: H 600T
  • Serial Number: 11-360-170
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Hobart Corp.
  • Motor Horsepower(HP): 2
  • Motor RPM: 1725
  • Motor Voltage: 460
  • Motor Amps: 2.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 30
  • Height (Inches): 57
  • Weight (LBS): 750
  • ACN: 155
Additional Product Details
  • Year of Manufacture: 1985
Hobart Corp. Commercial Mixer - 60 quart
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed