Hobart Cutter/Mixer- 25 Quart
Hobart Cutter/Mixer- 25 Quart. Unit features a 3-position motor controller (OFF-LOW-HIGH) manual rotary-type drum switch that is mechanically interlocked with bowl cover. Low speed is used for general cutting and mixing while high speed is used for emulsifying, pureeing, pulverizing, and crumbing. A motor, mounted beneath the bowl, supplies power directly to the cutting/mixing knives (not included). The scimitar knives are at a fixed angle. Rotating at high speed, they pull the product down through the central portion of the bowl, slicing it in the process. The product is then returned up the sides of the bowl by centrifugal force. A vortex is created inside the bowl, which keeps the entire load in motion. When cutting certain products the action is supplemented by a hand operated mixing baffle. The Hobart bowl is tubular base-mounted and is available with a bowl inspection cover. Blade dimensions: 14 in. L x 3-1/4 in. W. Inlets/outlets: (1) 20 in. diameter bowl opening. Overall dimension: 35 in. L x 23 in. W x 45 in. H.
Product Details
- Stock No: EKTF8601.6
- Manufacturer: Hobart
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!