Hobart Meat Saw

Hobart Meat Saw

Hobart Meat Saw, Model 5614, Serial Number 99212451, 208V, 1725 RPM, 71 in H x 39 in W x 33 in L.

Product Details
  • Stock No: 30.CS340a.12a
  • Manufacturer: Hobart
  • Model: 5614
  • Serial Number: 99212451
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 33
  • Width (Inches): 39
  • Height (Inches): 71
Additional Product Details
Hobart Meat Saw
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed