- Product Details
Hobart SC90-56 Vertical Screw Conveyor
Hobart Vertical Screw Conveyor - Model: SC90-56. Baldor 1 HP 220V 3 Phase Motor. Missing Data Plate and Auger Screw. The Hobart Vertical Screw Conveyor is operated by a 1 HP Electric Motor 230-60-3 Belt Driven by a Double V-Belt self-tightening drive. The SC90-56 efficiently handles the output of any 56-Size Grinder from fine grind or breaker plates.Rolled in Position and connected, the 90-56 takes just 18 inches of floor space between grinders. Fully enclosed design eliminates spill-out waste which keeps all product moving for complete processing and full Profit. The Discharge chute can be positioned anywhere to suit any layout.
Product Details
- Stock No: BAFV04
- Manufacturer: Hobart
- Model: SC90-56
Conveyor Details
- Conveyor Type: Screw Conveyor
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!