Hobart Toledo Digital Scale Printer
Hobart Toledo Digital Scale Printer. Model: 8806. S/N: 2349105-2UM. Digital scale printer with a digital display control box and touchpad controls. The model 8806 printer is a bi-directional ticket printer, with a 5 x 7 dot matrix print head, design for use in industrial weighing applications. Power requirements: 120 V, 1.0 amp, 50/60 Hz. Overall dimensions: 1 ft. 6 in L x 11 in. W x 9 in H. (ACN15a)
Product Details
- Stock No: MDBC127.a
- Manufacturer: Hobart
- Model: 8806
- Serial Number: 2349105-2UM
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!