Honeywell Chart Recorder

Honeywell Chart Recorder

Honeywell Chart Recorder. Model: DR45AW-1110-00-000-H-000000-0. S/N: 9830Y837401600001. Power supply: 120/240 VAC, 50/60 Hz, 20 VA. Overall dimensions: 1 ft. 2 in. L x 6 in. W x 1 ft. 5 in. H.

Product Details
  • Stock No: NOI1203
  • Manufacturer: Honeywell
  • Model: DR45AW-1110-00-000-H-000000-0
  • Serial Number: 9830Y837401600001
Previous Refrigerant
Motor Details
  • Motor Voltage: 120/240
  • Motor Hertz (Hz): 50/60
Dimensions:
  • Length (Inches): 14
  • Width (Inches): 6
  • Height (Inches): 17
Additional Product Details
Honeywell Chart Recorder
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed