- Product Details
Horizontal Ammonia Receiver (20in X 144in. 215 Gallons)
Horizontal Ammonia Receiver. Estimate Vessel Dimensions: 20 in X 144 in. Vessel Capacity: 215 Gallons.
Product Details
- Stock No: GWIC08
Tank Details
- Refrigeration Tank Type: Receiver
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 20
- Tank Length (Inches): 144
- Tank Estimated Capacity (Gallons): 215
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 144
- Width (Inches): 36
- Height (Inches): 40
- Weight (LBS): 1,200
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2023
- Spec Sheet Available: No
- Known Issues or Problems: The vessel is missing the data plate.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
















