- Product Details
Horizontal Ammonia Recirculator - 12 ft. L x 4 ft. dia.
Horizontal Ammonia Recirculator - 12 ft. L x 4 ft. dia. with (2) pumps.
Product Details
- Stock No: RPCA1302.25-02
- Manufacturer: Not Specified
Tank Details
- Refrigeration Tank Type: Recirculator
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 48
- Tank Length (Inches): 144
Pump Details
- Pump Included?: Yes
- Number of Pumps in Package: 2
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
Dimensions:
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!