Horizontal Ammonia Recirculator - 20 ft. L x 8 ft. dia.

Horizontal Ammonia Recirculator - 20 ft. L x 8 ft. dia.

Horizontal Ammonia Recirculator Package - 20 ft. L x 8 ft. dia. Skid mounted with 3 pumps. Approx 7500 gallons.

Product Details

  • Stock No: RPCA1363G.47a
  • Manufacturer: Not Specified

Tank Details

  • Refrigeration Tank Type: Recirculator
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 96
  • Tank Length (Inches): 240

Pump Details

  • Pump Included?: Yes
  • Number of Pumps in Package: 3

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes

Dimensions:

Additional Product Details

Horizontal Ammonia Recirculator - 20 ft. L x 8 ft. dia.
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed