- Product Details
Horizontal Stainless Steel Jacketed Tank- 2,500 Gallon
Horizontal Stainless Steel Jacketed Tank- 2,500 Gallon. Oval manway: 20 in. L x 16 in.W. Spray ball on top with1-1/2 in. inlet. Pressure gauge on side 0-100 lbs. Inlet: (1) 1 in. Outlet: (1) 1-1/2 in. Inside dimensions: 120 in. L x 83 in. dia. Overall dimensions: 94 in. dia. x 140 in. L x 94 in. H.
Product Details
- Stock No: 40.55
- Manufacturer: Pfaudler
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!