- Product Details
Horizontal Tank - 3,000 Gallon
Insulated Horizontal Tank- 3,000 Gallon. No agitation; double spray ball; 2 in. outlet. Refrigerated; 50% cold wall. Tank dimensions: 13 ft. L x 8 ft. 4 in. dia.
Product Details
- Stock No: 60.ST1006
- Manufacturer: Not Specified
Tank Details
- Stainless Tank Type: Horizontal Tanks
- Tank Orientation: Vertical
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? No
- Tank Inlets & Outlets Description: 2 in. outlet
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 156
- Width (Inches): 100
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

















