Hosokawa Bepex Rietz Disintegrator

Hosokawa Bepex Rietz Disintegrator

Hosokawa Bepex Rietz Disintegrator. Model: RP-18-K133. Disintegrator dimensions: 2 ft. 1 in. diameter x 9-1/2 in. H. Size of cradle openings: 3/8 in. diameter. Blades: (11) 1 ft. 5-1/2 in L x 1-1/2 in W. General Electric motor: 75 hp, 3 phase. RP-18-K133 disintegrators are of sanitary construction and are most widely used for fine pulping and dispersing of food products and homogenizing in both the food and chemical industries. They are capable of doing high speed shredding and wet grinding of fibrous materials. Inlets: (1) 4 in. S-line fitting, (1) 2 in. S-line fitting. outlet: (1) 4 in. diameter S-line fitting. Overall dimensions: 3 ft. 10 in. L x 2 ft. 5 in. W x 4 ft. 1 in. H.(ACN400).

Product Details

  • Stock No: 165.KI879.8
  • Manufacturer: Hosokawa Bepex Rietz
  • Model: RP-18-K133
  • Serial Number: RP-725055-B

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Hosokawa Bepex Rietz Disintegrator
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed