Hot Break Single Shell Tank-1,200 Gallons

Hot Break Single Shell Tank-1,200 Gallons

Hot Break Single Shell Tank- 1,200 Gallon. 316 Stainless steel construction. Temperature coil inside tank. Belt- driven pulleys. Inlet: (1) 4 in. on side. Outlet: (1) 4 in. Inside dimensions: 72 in. dia. x 73 in. H. Overall dimensions: 142 in. L x 72 in. W x 100 in. H.
Product Details
  • Stock No: CA119a.4
  • Manufacturer: Not Specified
Tank Details
  • Stainless Tank Type: Single Shell Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlet: (1) 4 in. on side. Outlet: (1) 4 in
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 142
  • Width (Inches): 72
  • Height (Inches): 100
Additional Product Details
Hot Break Single Shell Tank-1,200 Gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed