Hot Water Make Up Tank and Pump

Hot Water Make Up Tank and Pump

Hot Water Make-up Tank and Pump. Tank dimensions: 18 dia x 24 in. H. Frenkin motor, Model 1103145400, .33 hp, 3450 rpm, 1 phase. Inlets/outlets: 1 in. Legs: 20 in. H.

Product Details
  • Stock No: 15.253
  • Manufacturer: Not Specified
Boiler Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Hot Water Make Up Tank and Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed