- Product Details
Hot Water Set
Hot Water Set. R.L. Deppman Centrifugal Pump. Model: 80-1.5x9.5-9BF. S/N: RLD2086D40. Capacity: 45 gpm. Motor, 3 hp, 1745 rpm, 208-230/460 V, 8.80-8.40/4.20 amps, 60 Hz, 3 phase. Inlets/outlets: (2) 2 in. dia. flanged port. Solution tank-8 gallons. Straight wall dimensions: 11-1/2 in. dia. x 17-1/2 in. L. Lagrange Products Shell & Tube Heat Exchanger. Model: 0564-2043. S/N: 226466. Customer No.6235225. MAWP: 150 psi @ 400°F. MDMT: -20°F @ 150 psi. Number of tubes: 17. Tube dimensions: 1/2 in. dia. x 5 ft. 2-1/2 in. L. Heat transfer surface area: approx. 11 sq. ft. Capacity: 0.90 gallons. Inlets: (1) 1-1/2 in. dia. ACME fittings, (1) 1-1/2 in. dia. ACME fittings (steam).Outlets: (1) 1-1/2 in. dia. ACME fittings, (1) 1 in. dia. NPT fittings (steam). (6) Worcestor Pnematic Acutator. Model: 2040. S/N: 6C0229. MAWP: 120 psi. Output torque: 265 lb-in. @ 60 psi. Flowserve Vogt Valve. Inlets/outlets: (2) 1 in. dia. NPT fittings. Kunkle Valve Diverter. Model: 910BDCM06AJE. Size: 1/2 in. Capacity: 40 gpm. MAWP: 135 psig. Inlets: (1) 1 in. dia. port (steam), (1) 1 in. dia. port (chilled water), (1) 1 in. dia. port (condensate). Outlets: (1) 1 in. dia. port (steam), (1) 1 in. dia. port (chilled water), (1) 1 in. dia. port (condensate). Overall dimensions: 7 ft. 10 in. L x 4 ft. 7 in. W x 8 ft. H.
Product Details
- Stock No: DLEC017.38
- Manufacturer: Not Specified
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Horsepower(HP): 3
- Motor RPM: 1745
- Motor Voltage: 208-230/460
- Motor Amps: 8.80-8.40/4.20
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 94
- Width (Inches): 55
- Height (Inches): 96
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!