Hotsy High Pressure Washer Model 991A

Hotsy High Pressure Washer Model 991A

Hotsy High Pressure Washer. Model 991A, S/N H8501 0587. Maximum discharge pressure: 2,000 psi. Capacity: 240 gph. Runs on natural gas. Motor: 5 hp, 208-230-460 V., 13.8-12.4/6 amps, 1,750 rpm, 184T Frame, 60 Hz, 3 phase. Inlet: 1 in.(ACN51).
Product Details
  • Stock No: BWMC074.4
  • Manufacturer: Hotsy Corporation
  • Model: 991A
  • Serial Number: H8501 0587
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Hotsy High Pressure Washer Model 991A
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed