- Product Details
Howden 58 Rotary Screw Compressor Package (Howden WRV 204/1.1, 250 HP 460 V, M&M Micro Control Panel)
1996 M&M 58 / Howden WRV 204/1.1 Rotary Screw Compressor Package. Model: 58 / WRV 204/1.1. S/N: 96M-029-0200A / MK5D-1126. Refrigerant: Last used with R-717 (ammonia). Nominal design capacity: 232 tons at 220 bhp with 25°F suction temperature and a 90°F discharge temperature. Vi setting: 2.6. Displacement: 568 cfm. Leak test pressure: 313 psig. Hydrostatic test pressure: 470 psig. 1996 M&M oil separator, S/N: 96A044, Nat'l Bd: 781, MAWP: 300 psig @ 650°F, MDMT: -20°F @ 300 psig. Siemens electric motor, 250 hp, 3570 rpm, 460 V, 264 amps, 60 Hz, 3 phase. M&M control panel, power supply: 120 V, 36 FLA, 50/60 Hz, single phase. 1996 M&M Filter, S/N: 766, MAWP: 300 psi @ 650°F, MDMT: -20°F @ 300 psig. Viking rotary positive displacement pump, Model: AK495, S/N: 11563269. U.S. Electric motor, 5 hp, 1165 rpm, 208-230/460 V, 17.4-16/8 amps, 60 Hz, 3 phase. (2) Hansen Technologies pressure relief valves. Inlets: (1) 5 in. dia. compressor suction port. Outlets: (1) 3/4 in. dia. pressure relief port, (1) 4 in. dia. compressor discharge port. Approximate weight: 8,000 lbs. Overall dimensions: 12 ft. 3 in. L x 6 ft. W x 9 ft. 9 in. (ACN672a)
- Stock No: ATGP201
- Manufacturer: Howden
- Model: 58
- Serial Number: MK5D-1126
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
- Package Manufacturer: Howden
- Package Model: 58
- Package SN: 96M-029-0200A
- Compressor Included? Yes
- Compressor Manufacturer: Howden
- # Compressors in Package: 1
- Compressor Model: WRV 204/1.1
- Compressor SN: MK5D-1126
- Fixed/Variable VI: 2.6
- Oil Separator Included? Yes
- Oil Separator National Board #: 781
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: M&M
- Micro Control Panel Description: power supply: 120 V, 36 FLA, 50/60 Hz, single phase. 1996 M&M Filter, S/N: 766
- Motor Starter Included? No
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
- Motor Included? Yes
- Motor Manufacturer: SIEMENS
- Motor Horsepower(HP): 250
- Motor RPM: 3570
- Motor Voltage: 460
- Motor Amps: 264
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Length (Inches): 147
- Width (Inches): 72
- Height (Inches): 117
- Weight (LBS): 8000
- ACN: 672a
- Year of Manufacture: 1996
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

























