- Product Details
Howden WGRB-204/1.65 Rotary Screw Compressor Package (Howden WGRB-204/1.65, 150 HP 230/460 V)
Reco / Howden WGRB 204/1.65 Rotary Screw Booster Compressor Package. Model: WGRB 204/1.65. Refrigerant: last used with R-717. Toshiba motor, 150 hp, 3540 rpm, 230/460 V. Reco oil separator, MAWP: 150 psi @ 300ºF. Reco control panel. Howden rotary screw compressor, Model: WGRB 204/1.65. Vi setting: 3.6. Displacement: 853 cfm. Compressor run time: 19,205.6 hrs. Overall dimensions: 15 ft. L x 5 ft. 11 in. W x 11 ft. 2 in. H.(H4)(ACN800).
- Stock No: KWBF185.40
- Manufacturer: Howden
- Model: WGRB-204/1.65
- Serial Number: S-1691-1
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: Low Stage (Booster)
- Package Manufacturer: Howden
- Package Model: WGRB-204/1.65
- Package SN: S-1691-1
- Compressor Included? Yes
- Compressor Manufacturer: Howden
- # Compressors in Package: 1
- Compressor Model: WGRB-204/1.65
- Compressor SN: MK2/WGRB204/16536/036
- Compressor Year Manufactured: 1978
- Compressor Run Time Hours: 19205.6
- Fixed/Variable VI: 3.6
- Oil Separator Included? Yes
- Oil Separator National Board #: 3260
- Micro Control Panel Included? No
- Motor Starter Included? No
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
- Motor Included? Yes
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 150
- Motor RPM: 3540
- Motor Voltage: 230/460
- Motor Amps: 348/174
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Length (Inches): 180
- Width (Inches): 71
- Height (Inches): 134
- ACN: 800
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!








































