- Product Details
Howden WRV204/1.1 Bare Rotary Screw Compressor
WAS REMOVED FROM A FES 180S Screw Compressor Package - Serial No: MK6C-1950, Model: 180S, Hydraulic Test Pressure: 470, Max Design Working Pressure: 313, Refrigerant: 170, Max RPM: 3600, Year of Manufactured: 2010.
Product Details
- Stock No: DYL203
- Manufacturer: FES
- Model: 180S
- Serial Number: MK6C-1950
- Compressor Type: Screw
- Package Included? No
Package Details
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Howden
- # Compressors in Package: 1
- Compressor Model: WRV204/1.1
- Compressor SN: MK6C-1950
- Compressor Max Speed (RPM): 3,600
- Compressor Design Pressure (PSIG): 313
- Compressor Year Manufactured: 2010
- Oil Separator Included? No
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 58
- Width (Inches): 52
- Height (Inches): 48
- Weight (LBS): 850
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2010
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!