





















































OR
Click for full Gallery (images, video, data sheets)
Howden WRVI255 Rotary Screw Compressor Package (Howden WRVI255, 200 HP 460 V, M&M Micro Control Panel)
Howden Rotary Screw Compressor Package. The Bare Screw Compressor has been rebuilt by SCS in San Antonio, Tx November 2019. SCS Project No: 928. Model: WRVI255. Serial No: MK6AWRVI255145256. Howden Bare Screw: Serial No: MK6A/WRVI255145/256, Contract No: J07150 VR25306-1MNN, Hydraulic Test Pressure: 42.00 Bar (609 PSI), Max Working Pressure Outlet: 24 Bar ( 348 PSI), Max Working Pressure Inlet: 7.00 Bar ( 101 PSI). Powered by Baldor Industrial Motor: Cat No: EM2562T-4, HP: 200, AMPS: 221, Volts: 460, Frame Size: 444TS, RPM: 3565, Hz: 60, PH:3. M&M Micro Control Panel: Model: H146 BT, Serial No: 04 M-115-0200A, Voltage/Freq: 120/1/50,60Hz, Max FLA: 36. M&M Oil Separator: National Board: 2218, MAWP: 300 PSIG @ 300 F, MDMT: 0 F @ 300 PSIG. Serial No: 04A087, Year Built: 2004.
Product Details
- Stock No: TNO01
- Manufacturer: Howden
- Model: WRVI255
- Serial Number: MK6A/WRVI255145/256
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: Low Stage (Booster)
Package Details
- Package Manufacturer: Howden
- Package Model: WRVI255
- Package SN: MK6A/WRVI255145/256
- Package Order: J07150 VR2530-1MNN
- Package Max Speed (RPM): 3,600
- Package Max Design Pressure (PSIG): 350
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Howden
- # Compressors in Package: 1
- Compressor Model: WRVI255
- Compressor SN: MK6A/WRVI255145/256
- Compressor Max Speed (RPM): 3,600
- Compressor Design Pressure (PSIG): 600
- Compressor Rebuild Year: 2019
- Oil Separator Included? Yes
- Oil Separator National Board #: 2218
- Oil Cooling Type: Thermosiphon
- Oil Cooler National Board #: 1548
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: M&M
- Micro Control Panel Description: M&M Refrigeration(Model:H146 BT, Serial: 04M-115-0200A, Voltage: 120/1/50/60 Hz.)
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 200
- Motor RPM: 3,570
- Motor Voltage: 460
- Motor Amps: 221
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 444TS
Dimensions:
- Length (Inches): 186
- Width (Inches): 72
- Height (Inches): 128
- Weight (LBS): 10,000
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Product Purchased From: Dynamic Foods
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!