Howden XRV127-R3 Rotary Screw Compressor Package (Howden XRV127-R3, 100 HP 208-230/460 V, Micro Control Panel)

Howden XRV127-R3 Rotary Screw Compressor Package (Howden XRV127-R3, 100 HP 208-230/460 V, Micro Control Panel)

Howden Rotary Screw Compressor Package. Serial No: MK4/XRV127R3/1661. Model: XRV127-R3. Contract No: J013705XR12304-1EN. Hydraulic Test Pressure: 37.00 Bar G. Max Working Pressure - High Side: 21.00 Bar G. Max Working Pressure - Low Side: 5.00 Bar G. Max Input Speed: 3600 RPM. Gear Ratio: 1.353. Suction Port: 4 in. Discharge Port: 2 in. Certified by M&M Refrigeration Oil Separator: National Board: 3002, Serial No: 08A037, Year Mfg: 2008. MAWP: 300 PSIG @ 300 F. MDMT: 0 F @ 300 PSIG. Marathon Electric Motor: HP: 100, RPM: 3565, Volts: 208-230/460, Amps: 258-226/113.
Product Details
  • Stock No: LKS02
  • Manufacturer: Howden
  • Model: XRV127-R3
  • Serial Number: MK4/XRV127R3/1661
  • Compressor Type: Screw
  • Package Included? Yes
Package Details
  • Package Manufacturer: Howden
  • Package Model: XRV127-R3
  • Package SN: MK4/XRV127R3/1661
  • Package Order: J013705XR12304-1EN
  • Package Max Speed (RPM): 3,600
  • Package Max Design Pressure (PSIG): 536.64
Screw Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Howden
  • # Compressors in Package: 1
  • Compressor Model: XRV127-R3
  • Compressor SN: MK4/XRV127R3/1661
  • Compressor Max Speed (RPM): 3,600
  • Compressor Design Pressure (PSIG): 536.64
  • Compressor Volume Ratio: 1.353
  • Oil Separator Included? Yes
  • Oil Separator National Board #: 3002
  • Oil Cooling Type: Water
Micro Panel Details
  • Micro Control Panel Included? Yes
Motor Starter Details
  • Motor Starter Included? Yes
  • Motor Starter Manufacturer: Benshaw
  • Motor Starter Type: Hard Type Starter
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 100
  • Motor RPM: 3,565
  • Motor Voltage: 208-230/460
  • Motor Amps: 258-226/113
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 365TS
Dimensions:
  • Length (Inches): 81
  • Width (Inches): 48
  • Height (Inches): 58
  • Weight (LBS): 4,500
  • # of Pieces for Shipping: 1
Additional Product Details
Howden XRV127-R3 Rotary Screw Compressor Package (Howden XRV127-R3, 100 HP 208-230/460 V, Micro Control Panel)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed