Howe Corporation J56 Bare 6-Cylinder Bare Reciprocating Compressor (Direct Drive Driven)

Howe Corporation J56 Bare 6-Cylinder Bare Reciprocating Compressor (Direct Drive Driven)

Howe Reciprocating Compressor. Model J-56. Markings: 540-A-2, 53 A-3. Refrigerant: NH4 / R-717, ammonia. Number of cylinders: 6. Water-cooled heads. Zero Mfg. Co hours since factory rebuild. Nominal rating at 1200 RPM (ammonia): 121.2 TR / 135.6 BHP at +20F suction / 96.2F condensing. Nominal rating at 1200 RPM (R-22 freon): 111.20 TR / 130 BHP at +20F suction / 95F condensing. Max pressure differential: 175 PSIG. Max discharge temp: 300F. Weight: 2,800 lbs. Dimensions: 56 x 56 x 46 inches High.
Product Details
  • Stock No: HCJM03.6
  • Manufacturer: Howe Corporation
  • Model: J56
  • Compressor Type: Reciprocating
  • Package Included? No
  • Stage Type: High Stage
Reciprocating Compressor Details
  • Compressor Included? Yes
  • Compressor Manufacturer: Howe Corporation
  • # Of Reciprocating Cylinders: 6
  • Reciprocating Type: Direct Drive
  • # Compressors in Package: 1
  • Compressor Model: J56
  • Compressor Max Speed (RPM): 1200
  • Compressor Design Pressure (PSIG): 175
  • Oil Separator Included? No
Motor Starter Details
  • Motor Starter Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 56
  • Width (Inches): 56
  • Height (Inches): 46
  • Weight (LBS): 2800
Additional Product Details
Howe Corporation J56 Bare 6-Cylinder Bare Reciprocating Compressor (Direct Drive Driven)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed