Howe Flake Ice Maker with KRam Industrieser Condensing Unit Package - 3 Ton / Day

Howe Flake Ice Maker with KRam Industrieser Condensing Unit Package - 3 Ton / Day

This system includes a Howe 31-E flaked-ice maker and KRam Industrieser Air-Cooled Freon Condensing Unit. These are the major component parts required to output approximately 6,000 pounds of ice per day (3 tons). Power required for Howe drive motor: 115/208-230 V, 8.0/4.1 amps, 60 Hz, single phase. Power required for KRam Industrieser compressor and fan motors: 208/220 Volt, 31.2 amps, 60 Hz, 3 phase. If customer desires, Genemco can complete the system, test run (with electricity, water, refrigerant), and video test for customer approval at additional cost.(ACN248).

Product Details

  • Stock No: GEN9002
  • Manufacturer: Howe Corporation
  • Model: 31-E
  • Serial Number: 36962

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Howe Flake Ice Maker with KRam Industrieser Condensing Unit Package - 3 Ton / Day
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed