Howe Rapid Freeze Scotsman Ice Flaker - 1 Ton

Howe Rapid Freeze Scotsman Ice Flaker - 1 Ton

1995 Howe Rapid Freeze Scotsman Flake Ice Maker. Model: 2000-RL-HP62. Approximate ice production per 24 hours: 2000 pounds. Refrigerant: HP62. Electrical requirement: 230V/1-phase/60Hz. Refrigeration Requirement: 17,000 BTU/hr (varies with application). Approximate shipping weight: 400 lbs. Common applications: seafood, produce, vegetables, catering, meats, bakeries, dairies, supermarkets, etc.

Product Details

  • Stock No: URLA04
  • Manufacturer: Howe Corporation
  • Model: 2000-RL-HP62
  • Serial Number: 14577

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Howe Rapid Freeze Scotsman Ice Flaker - 1 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed