Hussmann SM24E-989-AMM 460/3 T IP Freon Evaporator Coil- 8.24 TR, 2 Fans (Low/Medium Temperature)

Hussmann SM24E-989-AMM 460/3 T IP Freon Evaporator Coil- 8.24 TR, 2 Fans (Low/Medium Temperature)

Hussmann SM24E-989-AMM 460/3 T IP Evaporator Coil - 12.975 TR, 2 Fan (Low/ Medium Temperature) Can be used with wet or frosted coils. A Frosted capacity of 9890 (BTUH / °F TD) with an estimated tonnage of 12(TR) @15TD(TR) @15TD. A wet capacity of 10380 (BTUH / °F TD) with an estimated tonnage of 12.975(TR) @15TD. An air flow of 18400 CFM. Recirculated top feed coils with electric defrost. 4 fins per inch and 2 fans. Previously used with freon.

Product Details

  • Stock No: OTIS45
  • Manufacturer: Hussmann
  • Model: SM24E-989-AMM 460/3 T IP
  • Serial Number: 675032-030-003

Evaporator Coil Details

  • Frosted or Wet Coil: Wet OR Frosted
  • Wet Capacity (BTUH/ °F TD): 10380
  • Est. Tons (TR) @10TD Wet: 8.65
  • Frosted Capacity (BTUH/ °F TD): 9890
  • Est. Tons (TR) @10TD Frosted: 8.24
  • Air Flow (CFM): 18400
  • Coil Type: Recirculated
  • Feed Type: Top
  • Coil Defrost: Electric
  • Fins Per Inch: 4
  • # Fans: 2
  • Left or Right Handed: Right
  • Spec Sheet Available: Yes

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • Motor Horsepower(HP): 1
  • Motor Voltage: 460
  • Motor Amps: 2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 135
  • Width (Inches): 39
  • Height (Inches): 41
  • Weight (LBS): 860
  • # of Pieces for Shipping: 1

Additional Product Details

  • Year of Manufacture: 2003
  • Spec Sheet Available: Yes
  • Known Issues or Problems: Missing Fans with Motors
Hussmann SM24E-989-AMM 460/3 T IP Freon Evaporator Coil- 8.24 TR, 2 Fans (Low/Medium Temperature)

Price:
$5,000
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed