Hytrol Conveyor

Hytrol Conveyor

Hytrol Conveyor. S/N: 305987. Reliance Electric motor: ½ Hp, 1725 Rpm, 208-230/460 V, 1.5-1.5/.75 A, 60 Hz, 3 Phase. (1) Hubbell circuit switch box: Cat no. HBLDS3, 30 Amp, 600 VAC max. Pulley dia: 3-1/2 in. driver, 3 in. driven. Conveyor belt dimensions: 6 ft. 11-1/4 in. L x 5 ft. 11-1/4 in. W. Overall dimensions: 7 ft. 5-5/8 in. L x 6 ft. 11 in. W x 2 ft. 11-1/2 in. H.
Product Details
  • Stock No: DNBA016
  • Manufacturer: Hytrol
  • Serial Number: 305987
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Hytrol Conveyor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed