I &H Blancher Belt - 3 Pass

I &H Blancher Belt - 3 Pass

I &H Blancher Belt - 3 pass. Flighted plastic conveyor belt, 36 in. wide with 4 in. flights on 12 in. centers. Variable speed. Live steam injection. Construction Stainless Steel and other non-corrosive materials. Top center feed with side discharge. Overall size: 70 in. W (plus controls) x 101 in. H x 192 in. L. Used only one season. Stored for three years. Top Belt Width: 36 in., Mid Belt Width: 36 in. and Bottom Belt Width: 36 in. Top Belt Length approx: 9 ft., Mid Belt Length approx: 12 ft. 6 in. Bottom Belt Length approx: 15 ft.

Product Details

  • Stock No: GICS127.28a
  • Manufacturer: I &H

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

I &H Blancher Belt - 3 Pass

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed