Idex Corporation Wright Pump Positive Displacement Pump

Idex Corporation Wright Pump Positive Displacement Pump

Idex Corporation Wright Positive Displacement Pump. Model: 0150. S/N: 07G4963. Flow rate for new pump is 9 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Stainless steel portable cart. (1) on/off emergency stop switch. (2) 3-1/4 in. rotors. Inlet/outlet: (2) 2 in. ACME. Leeson motor: 1 hp, 1725 rpm, 115/208-230 v, 12.8/6.4 a, 60 Hz, 1 phase. Overall dimensions: 3 ft. 8 in. L x 1 ft. 4 in. W x 3 ft. 3-1/4 in. H.(ACN70).

Product Details

  • Stock No: EMRW003
  • Manufacturer: Idex Corporation
  • Model: 150
  • Serial Number: 07G4963

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Idex Corporation Wright Pump Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed