- Product Details
Imeco AJ3458R Evaporative Condenser (212 Nominal Tons,1 Tower Unit)
Imeco AJ3458R Evaporative Condenser (212 Nominal Tons, No Motors, 1 Tower Unit). Serial Number: 9718. This package contains 1 Tower Unit. 212 Nominal Tons. 186 Ammonia Tons. Previously Ran with Ammonia (R717 | NH3).
Product Details
- Stock No: HSR20
- Manufacturer: Imeco
- Model: AJ3458R
- Serial Number: 9718
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
- Unit Nominal Tons (TR): 212
- Unit Ammonia Tons (TR): 186
- Unit CFM (CFM): 37,000
- Design Pressure (PSI): 350
- Top Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
- Bottom Coil Condition Rating: Silver - Scale Build Up- Limited Rust
Condenser Dimensions
- Top Length (Inches): 117
- Top Width (Inches): 86
- Top Height (Inches): 104
Pump Details
- Pump Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? No
- # Motors: 0
Dimensions:
- Height (Inches): 104
- Weight (LBS): 0
- # of Pieces for Shipping: 2
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!