IMECO IDC-1880-4 Evaporative Condenser (470 Nominal Tons,1-20 HP Motor)

IMECO IDC-1880-4 Evaporative Condenser (470 Nominal Tons,1-20 HP Motor)

IMECO Evaporative Condenser. Model: IDC-1880-4. Year of Manufacture: 2001. Number Units in Package: 2Nominal Tons (total): 940 TR*Ammonia Tons (total): 666.5 TR*CFM (total): 159050 CFMNominal Tons (per unit): 470 TR*Ammonia Tons (per unit): 333.25 TR*CFM (per unit): 79525 CFMR-717 (ammonia) or R22 (freon). Previously used with Ammonia.Design pressure: 300 PSIGPump Requirements (per unit): 5HP 715 GPMFan Details (per unit): 20 HP 1765 RPM, 24 FLA, 460V, 60 Hz, 3-phase*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb
Product Details
  • Stock No: BRZB16
  • Manufacturer: Imeco
  • Model: IDC 1880-4
  • Serial Number: 29156-1
Condenser Details
  • Multiple Units Included in Package? Yes
  • # Units included in Package: 2
  • Package Nominal Tons (TR): 940
  • Package Ammonia Tons (TR): 666.5
  • Package CFM (CFM): 159,050
  • Unit Nominal Tons (TR): 470
  • Unit Ammonia Tons (TR): 333.25
  • Unit CFM (CFM): 79,525
  • Design Pressure (PSI): 300
  • Top Coil Condition Rating: Silver - Scale Build Up- Limited Rust
  • Bottom Coil Condition Rating: Silver - Scale Build Up- Limited Rust
  • Circuit 1 Pressure Rating: Pending Test
  • Circuit 2 Pressure Rating: Pending Test
Condenser Dimensions
  • Top Length (Inches): 173
  • Top Width (Inches): 144
  • Top Height (Inches): 126
  • Top Weight (LBS): 15,000
  • Bottom Length (Inches): 173
  • Bottom Width (Inches): 144
  • Bottom Height (Inches): 116
  • Bottom Weight (LBS): 4,150
Pump Details
  • Pump Included? Yes
  • Pump Recommended HP: 5
  • Pump Recommended Gallons per Minute (GPM): 715
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) PUMP MOTOR. MARATHON ELECTRIC. MODEL NO.: RVC184TTFW4760AA-M. HP: 5/3. RPM: 176O/1470. VOLT: 230/460. HZ: 60/50. (1) FAN MOTOR.
  • Motor Manufacturer: Marathon
  • Motor Horsepower(HP): 5
  • Motor RPM: 1,760
  • Motor Voltage: 230/460
  • Motor Amps: 3.70/2.24KW
  • Motor Hertz (Hz): 60/50
  • Motor Phases: 3
  • Motor Frame Size: 184JM
Dimensions:
  • Length (Inches): 173
  • Width (Inches): 144
  • Height (Inches): 242
  • Weight (LBS): 19,150
  • # of Pieces for Shipping: 2
Additional Product Details
  • Year of Manufacture: 2001
  • Year Removed from Production: 2024
  • Spec Sheet Available: Yes
  • Previously Used With: R-717
IMECO IDC-1880-4 Evaporative Condenser (470 Nominal Tons,1-20 HP Motor)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed