IMECO IDC-1880-4 Evaporative Condenser (470 Nominal Tons,1-20 HP Motor)
IMECO Evaporative Condensor. Model: IDC-1880-4. Year of Manufacture: 2001.
Number Units in Package: 2
Nominal Tons (total): 940 TR*
Ammonia Tons (total): 666.5 TR*
CFM (total): 159050 CFM
Nominal Tons (per unit): 470 TR*
Ammonia Tons (per unit): 333.25 TR*
CFM (per unit): 79525 CFM
R-717 (ammonia) or R22 (freon). Previously used with Ammonia.
Design pressure: 300 PSIG
Pump Requirements (per unit): 5HP 715 GPM
Fan Details (per unit): 20 HP 1765 RPM, 24 FLA, 460V, 60 Hz, 3-phase
*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb
Product Details
- Stock No: BRZB17
- Manufacturer: IMECO
- Model: IDC 1880-4
- Serial Number: 29156-1
Condenser Details
- Multiple Units Included in Package? Yes
- # Units included in Package: 2
- Package Nominal Tons (TR): 940
- Package Ammonia Tons (TR): 666.5
- Package CFM (CFM): 159,050
- Unit Nominal Tons (TR): 470
- Unit Ammonia Tons (TR): 333.25
- Unit CFM (CFM): 79,525
- Design Pressure (PSI): 300
- Top Coil Condition Rating: Silver - Scale Build Up- Limited Rust
- Bottom Coil Condition Rating: Silver - Scale Build Up- Limited Rust
- Circuit 1 Pressure Rating: Pending Test
- Circuit 2 Pressure Rating: Pending Test
Condenser Dimensions
- Top Length (Inches): 173
- Top Width (Inches): 144
- Top Height (Inches): 126
- Top Weight (LBS): 15,000
- Bottom Length (Inches): 173
- Bottom Width (Inches): 144
- Bottom Height (Inches): 116
- Bottom Weight (LBS): 4,150
Pump Details
- Pump Included? Yes
- Pump Recommended HP: 5
- Pump Recommended Gallons per Minute (GPM): 715
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: (1) PUMP MOTOR. MARATHON ELECTRIC. MODEL NO.: RVC184TTFW4760AA-M. HP: 5/3. RPM: 176O/1470. VOLT: 230/460. HZ: 60/50. (1) FAN MOTOR.
- Motor Manufacturer: Marathon
- Motor Horsepower(HP): 5
- Motor RPM: 1,760
- Motor Voltage: 230/460
- Motor Amps: 3.70/2/24KW
- Motor Hertz (Hz): 60/50
- Motor Phases: 3
- Motor Frame Size: 184JM
Dimensions:
- Length (Inches): 173
- Width (Inches): 144
- Height (Inches): 242
- Weight (LBS): 19,150
- # of Pieces for Shipping: 2
Additional Product Details
- Year of Manufacture: 2001
- Year Removed from Production: 2024
- Spec Sheet Available: Yes
- Previously Used With: R-717
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!