- Product Details
Imeco SIDC-653 Evaporative Condenser (653 Nominal Tons)
Imeco/Frick Single Evaporative Condenser. Model: SIDC-653. Serial No: 23567-1. Previous Refrigerant: R-717. Max Design Pressure: 300 PSI. Date Manufactured: 10/01/99.
Product Details
- Stock No: BRZB43
- Manufacturer: Imeco
- Model: SIDC-653
- Serial Number: 23567-1
Condenser Details
- Multiple Units Included in Package? No
- Unit Nominal Tons (TR): 653
- Unit Ammonia Tons (TR): 465
- Unit CFM (CFM): 124,814
- Design Pressure (PSI): 300
- Top Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
- Bottom Coil Condition Rating: Platinum - Almost Zero Scale- Zero Rust
- Circuit 1 Pressure Rating: 100 PSI Air
- Circuit 1 Pressure Check Date: 01/16/2025
- Circuit 2 Pressure Rating: 100 PSI Air
- Circuit 2 Pressure Check Date: 01/16/2025
Condenser Dimensions
- Top Length (Inches): 217
- Top Width (Inches): 142
- Top Height (Inches): 130
- Top Weight (LBS): 18,153
- Bottom Length (Inches): 240
- Bottom Width (Inches): 142
- Bottom Height (Inches): 85
- Bottom Weight (LBS): 6,222
Pump Details
- Pump Included? No
- Pump Recommended HP: 7.5
- Pump Recommended Gallons per Minute (GPM): 1,050
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- If Multiple Motors, Motor Descriptions vs specs: (1) Fan Motor - 30 HP, 460 Volts, 34 FLA.
Dimensions:
- Length (Inches): 240
- Width (Inches): 142
- Height (Inches): 212
- Weight (LBS): 24,375
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1999
- Year Removed from Production: 2025
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






























