Indeeco Electric Duct Heater

Indeeco Electric Duct Heater

Indeeco Electric Duct Heater. Type: TFXU. DWG No. L931N1: c19159-A-0. P.O. No. RJ04-380. Tag No. RHC-9403.6. Control Panel. Catalog No. 103-A3-480-20I. S/N: 1E04 79514. Panel power supply: 480 V, 20 amps, 3 phase. No. of Coils: 8. No. of steps: 1. Coil dimensions: 1 in. dia. x 1 ft. 9 in. L. Heater power supply: 20 hp, 480 V, 60 Hz, 3 phase. Inlets/outlets: 2 ft. L x 1 ft. 2 in. W. (duct). Overall dimensions: 2 ft. 5 in. L x 2 ft. 3 in. W x 2 ft. 7 in. H.(ACN29).

Product Details
  • Stock No: DLEC081.a
  • Manufacturer: Indeeco
  • Model: TFXU
  • Serial Number: 1E04 79514
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 29
  • Width (Inches): 27
  • Height (Inches): 31
  • ACN: 29
Additional Product Details
Indeeco Electric Duct Heater
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed