Indeeco Electric Duct Heater
Indeeco Electric Duct Heater. Type: TFZU. DWG No. L931N1: C19159-A-0. P.O. No. RJ04-380. Tag No. RHC-9401.6. Control Panel. Catalog No. 103-A3-480-20I. S/N: 1E04 79515. 1.7 KW. Panel power supply: 480 V, 20 amps, 3 phase. (2) Tubular finned coils. No. of steps: 1. Coil dimensions: 1 in. dia. x 8 in. L. Heater power supply: 2 hp, 480 V, 60 Hz, 3 phase. This is a flanged unit. Inlets/outlets: 10 in. L x 6 in. W (duct). Indeeco duct heaters utilize the finest of construction principle and techniques. The coil is constructed of a .475 in diameter stainless steel sheath and contains a 80% nickel, 20% chromium resistance wire insulated from the sheath by a magnesium oxide powder, compacted to rock-like density. The elements are flanged, making them individually removable. All heaters are suitable for installation in ducts with up to one inch of interior lining. Overall dimensions: 1 ft. 10 in. L x 11 in. W x 5 ft. H.(ACN23).
Product Details
- Stock No: DLEC088.1a
- Manufacturer: Indeeco
- Model: TFZU
- Serial Number: 1E04 79515
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 22
- Width (Inches): 11
- Height (Inches): 60
- ACN: 23
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!