- Product Details
Industrial Service & Fabricators Inc VIC 72-113 Vertical Ammonia Intercooler (72in X 113in. 2000 Gallons)
Industrial Service & Fabricators Inc. VIC 72-113 Vertical Ammonia Intercooler (72in x 113in. 2000 Gallons) Serial Number: 97-2511. Tank National Board Number: 2240. Tank Estimated Capacity (Gallons): 2000. Tank MAWP (PSI @ Temp): 250 PSI @ 200 F. Tank MAWT (PSI @ Temp): -20 @ 250 PSIG. The previous refrigerant was Ammonia (R717 | NH3). Manufactured in 1997.5500 LBS
Product Details
- Stock No: RRK10
- Manufacturer: Industrial Service & Fabricators Inc
- Model: VIC 72-113
- Serial Number: 97-2511
Tank Details
- Refrigeration Tank Type: Intercooler
- Tank Orientation: Vertical
- Tank Diameter (Inches): 72
- Tank Length (Inches): 113
- Tank Estimated Capacity (Gallons): 2,000
- Tank National Board Number: 2240
- Tank MAWP (PSI at temp): 250 PSI @ 200 F
- Tank MAWT (temp at PSI): -20 @ 250 PSIG
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 96
- Width (Inches): 96
- Height (Inches): 180
- Weight (LBS): 5,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1997
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!