Ingersoll-Dresser Centrifugal Pump - 6x4x13

Ingersoll-Dresser Centrifugal Pump - 6x4x13

Ingersoll-Dresser Centrifugal Pump. S/N: 1101-7419 HOC3+. Ref. No: A842986. Size: 6x4x13. Mat’l construction: stainless steel. Maximum design pressure: 275 psi. Impeller diameter: 1 ft. 1 in. Baldor Electric Motor. Inlets: (1) 6 in. dia. flanged port. Outlets: (1) 4 in. dia. flanged port. Overall dimensions: 5 ft. 2-1/2 in. L x 2 ft. W x 2 ft. 3 in. H.

Product Details
  • Stock No: DTTC2088.
  • Manufacturer: Ingersoll-Dresser
  • Serial Number: 1101-7419 HOC3+
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Ingersoll-Dresser Centrifugal Pump - 6x4x13
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed